missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Black 7940 Series Thermal Transfer Printer Ribbon
Ribbon for Brady Printer BBP11 and BBP12
£14.00 - £33.95
Specifications
Color | Black |
---|---|
Length (Metric) | 70 m |
Diameter (Metric) | 12.7 mm I.D. |
Description | Black 7940 Series Thermal Transfer Printer Ribbon |
Printable Sides | Ink side out |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
11528814
|
Brady™
804458 |
35 mm |
£14.00
1 box |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
11538814
|
Brady™
804459 |
65 mm |
£31.35
1 box |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
11548814
|
Brady™
804460 |
85 mm |
£33.95
1 box |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
Description
- General purpose, standard performance wax ribbon for paper and temporary labelling
Specifications
Black | |
12.7 mm I.D. | |
Ink side out |
70 m | |
Black 7940 Series Thermal Transfer Printer Ribbon | |
1 Ea. |