missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- With the BioVac 106, fluids can be removed easily and very precisely from slides, petri dishes, cell culture containers, etc., by using different pipettes or glass tips and Pasteur pipettes which can be easily connected to the handvac pipettor.
- The Biovac 106 is switched on and off directly at the device or the optionally available foot switch.
- A float valve stops the bottle from being overfilled and protects the pump. An in-line hydrophobic filter gives additional protection.
- A wide range of accessories allows the user to customize the Biovac 106 depending on their specific needs.
Specifications
Specifications
| Includes | 4 L Jar |
| Certifications/Compliance | CE Marked |
| Dimensions (L x W x H) | 145 x 357 x 277 mm |
| Noise Level | 45 dB |
| Weight (English) | 17.6 lb. |
| Weight (Metric) | 8 kg |
| For Use With | Aspiration of Biological, Medical Liquids and Fluids, Cell Culture Aspiration, Disposal of Biological and Medical Fluids, Rinsing of Sample Cultures |
| Frequency | 50/60 Hz |
| Pump Type | Vacuum System |
| Maximum Pressure | 100 mbar |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?