missing translation for 'onlineSavingsMsg'
Learn More

Agilent BioTek Waste Bottle and Tubing
GREENER_CHOICE

Product Code. 11543615 Shop All Agilent BioTek Products
Click to view available options
Capacity (Metric):
10 L
20 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11543615

Brand: Agilent BioTek 7100557

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For use with 405 LS , 405 Touch, EL406, ELx405

Cap sold separately. (See Cat. No. 12-566-720)

TRUSTED_SUSTAINABILITY

Specifications

Includes Tubing
Capacity (English) 338.14 oz.
Capacity (Metric) 10 L
Type Waste Bottle
For Use With (Equipment) 405 LS Microplate Washer, 405 Touch Microplate Washer, EL406 Microplate Washer, ELx 405 4 L or 10 L Bottles Complete Waste System
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.