missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Midi Plus™ Replacement Filters
Replace the filters in gray-toned Midi Plus™ pipetting controllers. Sartorius™ Midi Plus™ Replacement Filters are hydrophobic filters designed to prevent overaspiration. Autoclavable filers are available in sterile and nonsterile options.
£77.66 - £114.55
Specifications
Type | Filter |
---|---|
Filter Type | Replacement Filter |
For Use With (Equipment) | Midi Plus™ (gray-toned) |
Quantity | 5 Pack |
Product Code | Brand | Pore Size | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Sterility | Price | Quantity & Availability | ||||
15384413
|
Sartorius™
LH-7129120 |
0.45 μm | Non-sterile |
£114.55
Pack of 5 |
In Stock
Log in to see stock. |
||||
15340625
|
Sartorius™
LH-7129130 |
0.2 μm | Sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Suitable only for gray-toned Midi Plus™ cordless pipetting controller
- Midi Plus™ is a lightweight controller with excellent ergonomics for dispensing 1 to 100mL
- Hydrophobic filter prevents overaspiration, which saves the pipetting controller from contamination
- Available in sterile, 0.2μm pore and nonsterile, 0.45μm pore option to match purity requirements
- Autoclavable filter can be cleaned and sterilized
Specifications
Filter | |
Replacement Filter | |
Midi Plus™ (gray-toned) | |
5 Pack |