missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean-D™ Drop-Down Sterile Coverall with Hood S-BDSH
BIOPHARMA

Product Code. 15696097
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Unit Size:
Pack of 15
Pack of 20
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
15696097 4X-Large Pack of 15
15646097 Small Pack of 20
15636097 Medium Pack of 20
15626097 Large Pack of 20
15656097 X-Large Pack of 20
15676097 2X-Large Pack of 20
15686097 3X-Large Pack of 15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
N/A
Product Code. 15696097 Supplier Ansell Supplier No. SBDSH4XL
  • ONLINE EXCLUSIVE PRICE
    £240.00
    £214.85 / Pack of 15
    Save £25.15
    10% Off
Estimated Shipment: 12-01-2027
Add to basket
Add to basket
This item is not returnable. View return policy
N/A

Sterile drop-down cleanroom coverall with hood features removable tabs for aseptic donning.

  • Drop-down design technology: Aseptic donning made easy
  • CleanTough™ fabric: For an antistatic, low-linting sterile garment
  • Quick-release press stud tabs: Aseptic donning further facilitated
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleanroom Coveralls
Size 4X-Large
Gender Unisex
Material Polypropylene
Color White
Disposable Single-use
Waist Style Standard
Ankle Style Elastic
Cuff Style Elastic
Neck Style Hooded
Hood Type Elastic
Closure Type Zipper
Seam Type Bound, Stitched
Sterility Sterile
Resistance Chemicals
Coating Uncoated
Collar Type Elastic Hooded
Back Style Elastic
Certifications/Compliance ISO 9001:2015, ASTM F739-12, ISO 11137-1:2006
Certifications/Compliance (Europe) (EU)2016/425, EN 1149-5:2008, EN 530, EN 7854, EN 6530, EN 13934-1, EN 9073-4, EN 863, EN 13935-2
Description Quick release tabs, removable zip tab
Latex Free Yes
Model S-BDSH
No. of Pockets None
Size (English) Chest 48 to 51 in.
Size (Metric) Chest 124 to 132 cm
Sleeve Style Long sleeve with elasticated cuff
For Use With (Application) Laboratory, Cleanroom, Medical Device Manufacturing, Biotechnology, Pharmaceutical, Semiconductor
Width (English) Chest 48 to 51 in.
Height (English) 6 ft. 4 in. to 6 ft. 6 in.
Height (Metric) 194 to 200 cm
Packaging One piece aseptically folded per sealed inner PE bag; one inner bag per sealed outer PE bag; 20 outer bags per lined carton (20 pieces). Please note: sizes 3XL, 4XL, 5XL, 6XL, 7XL 8XL are 15 coveralls per carton.
Cleanroom Class Class 10 (ISO 4)
Show More Show Less

N/A

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.