missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean-D™ Drop-Down Sterile Coverall with Hood S-BDSH

Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Unit Size:
Pack of 15
Pack of 20
Description
- Drop-down design technology: Aseptic donning made easy
- CleanTough™ fabric: For an antistatic, low-linting sterile garment
- Quick-release press stud tabs: Aseptic donning further facilitated
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | Medium |
| Gender | Unisex |
| Material | Polypropylene |
| Color | White |
| Disposable | Single-use |
| Waist Style | Standard |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Show More |
N/A
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction