missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ BioClean-D™ Non-Sterile Disposable Coveralls with Collar and Thumb Loop
BIOPHARMA

Product Code. 15278118
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Height (Metric):
164 to 170 cm
170 to 176 cm
176 to 182 cm
182 to 188 cm
188 to 194 cm
194 to 200 cm
200 to 206 cm
Unit Size:
Pack of 15
Pack of 20
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Height (Metric) unitSize
15278118 X-Large 182 to 188 cm Pack of 20
15248118 Small 164 to 170 cm Pack of 20
15258118 Medium 170 to 176 cm Pack of 20
15268118 Large 176 to 182 cm Pack of 20
15288118 2X-Large 188 to 194 cm Pack of 20
15298118 3X-Large 194 to 200 cm Pack of 15
15208128 4X-Large 200 to 206 cm Pack of 15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 15278118 Supplier Ansell™ Supplier No. BDCCTXL
  • ONLINE EXCLUSIVE PRICE
    £227.09
    £126.82 / Pack of 20
    Save £100.27
    44% Off
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Disposable coverall with thumb loop for secure hold.

  • Low linting, anti-static CleanTough™ Fabric made
  • Manufactured in a facility holding ISO 9001:2008 certification
  • ISO Class 4 compatible
  • Zip front with flap cover
  • Elasticated back, cuffs and ankles
  • Available in sizes ranging from S through 4XL
  • ASTM D6978 05 tested
  • HELMKE drum tested
  • Low-particulate
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleanroom Coveralls
Size X-Large
Material CleanTough™ Fabric
Color White
Disposable Single-use
Sterility Non-sterile
Certifications/Compliance ISO 9001:2015 and (EU)2016/425, EN ISO 13982-1:2004+A1:2010, EN ISO 13034:2005+A1:2009, EN ISO 14325, ASTM F739-12, EN 1149-5:2008, EN530, EN 7854, EN 6530, EN 13934-1, EN9073-4, EN 863 and EN 13935-2
Size (English) Chest 42-45 in.
Size (Metric) Chest 108 to 116 cm
For Use With (Application) Controlled and Critical Environments, Production and Manufacturing, Pharmaceutical, Biotechnology, Medical Device, Laboratory and Research
Height (English) 6 ft. 0 in. to 6 ft. 2 in.
Height (Metric) 182 to 188 cm
Style BioClean™
Cleanroom Class Class 10 (ISO 4)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.