missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ BioClean-D™ Sterile Drop-Down Cleanroom Coveralls with Hood

Product Code. 15458330
Change view
Click to view available options
Size: X-Small
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
15458330 Size: X-Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15458330 Supplier Ansell™ Supplier No. SBDSHXS

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

BioClean-D™ Sterile Drop-Down Cleanroom Coveralls with Hood include internal colored tabs to indicate safe touch points, strategically placed removable tabs, and a removable zip tab.

  • ISO Class 4 and EU GMP Grade A compatible
  • Antistatic, low linting durable CleanTough™ fabric
  • Quick release press stud tabs for touch-free donning
  • Elasticated back, hood, cuffs and ankles
  • Zip front
  • ASTM D6978 05 Tested
  • HELMKE DRUM Tested
  • Low-Particulate
  • Sterility Assurance Level 10−6
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleanroom Coveralls
Size X-Small
Material Spunbond Non-woven Polypropylene, Polyethylene Film Laminate
Color White
Disposable Single-use
Ankle Style Elastic
Cuff Style Elastic
Neck Style Hooded
Hood Type Elastic
Closure Type Zipper
Seam Type Bound, Stitched
Sterility Sterile
Back Style Elastic
Certifications/Compliance ISO 9001:2015, (EU)2016/425, ASTM F739-12, EN 1149-5:2008, EN 530, EN 7854, EN 6530, EN 13934-1, EN 9073-4, EN 863, EN 13935-2, ISO 11137-1:2006
Description Quick release tabs, removable zip tab
Size (English) Chest 30 to 33 in.
Size (Metric) Chest 76 to 84 cm
For Use With (Application) Cleanroom, Pharma, Controlled Environments, PPE, 503B Facilities, Manufacturing, Industrial
Height (English) 5 ft. 2 in. to 5 ft. 4 in.
Height (Metric) 158 to 164 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.