Learn More
Thermo Scientific™ BioBasic™ 18 Nanobore HPLC Columns
At flow rates of nL/min versus mL/min, BioBasic 18 Nanobore HPLC Columns offer greater signal to noise ratio than traditional columns used with electrospray.
Brand: Thermo Scientific™ 72105-107582
Code : 16
Additional Details : Weight : 0.10000kg
Description
Thermo Scientific™ BioBasic 18 Nanobore HPLC Columns offer greater signal to noise ratio than traditional columns used with electrospray at flowrates of nL/min. versus mL/min.
- High sensitivity flexible silica capillary columns
- Excellent for LC/MS applications
Features of BioBasic 18 Solid Phase
- 300Å pore size for maximum performance with biomolecules
- High peak capacity stationary phase
- Outstanding reproducibility, efficiency and column lifetime
Ordering Information:
Unless otherwise specified, IntegraFrit and PicoFrit are sold in single-column units.
Specifications
Nanobore Column with PicoFrit | |
Nanospray LC/MS | |
5 μm | |
300 Å | |
C18 | |
Silica | |
Reversed Phase | |
Reversed Phase |
0.075 mm | |
100 mm | |
2 to 10 | |
L1 | |
BioBasic | |
9% | |
Yes | |
Picofrit Multi |