missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BioBasic™ 18 Nanobore HPLC Columns
At flow rates of nL/min versus mL/min, BioBasic 18 Nanobore HPLC Columns offer greater signal to noise ratio than traditional columns used with electrospray.
£1081.20
Specifications
For Use With | Nanospray LC/MS |
---|---|
Particle Size | 5 μm |
pH | 2 to 10 |
Pore Size | 300 Å |
USP Type | L1 |
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
11801911
|
Thermo Scientific™
72105-107582 |
5 μm | 0.075 mm | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Thermo Scientific™ BioBasic 18 Nanobore HPLC Columns offer greater signal to noise ratio than traditional columns used with electrospray at flowrates of nL/min. versus mL/min.
- High sensitivity flexible silica capillary columns
- Excellent for LC/MS applications
Features of BioBasic 18 Solid Phase
- 300Å pore size for maximum performance with biomolecules
- High peak capacity stationary phase
- Outstanding reproducibility, efficiency and column lifetime
Ordering Information:
Unless otherwise specified, IntegraFrit and PicoFrit are sold in single-column units.
Specifications
Nanospray LC/MS | |
2 to 10 | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |
5 μm | |
300 Å | |
C18 | |
9% | |
Yes |