missing translation for 'onlineSavingsMsg'
Learn More
Learn More
YSI™ Benchtop Dissolved Oxygen Meter
Specifications
Specifications
| Outputs | Bidirectional |
| For Use With (Application) | Dissolved oxygen and temperature measurement |
| Pressure Range | 600 to 1100mbar |
| Resolution (Temperature) | 0.01°C |
| Accuracy (Temperature) | ±0.1°C |
| Display Type | LCD |
| AC Adapter | Yes |
| Warranty | 2 Years |
| Model | 5100 |
| Power Consumption | 230VAC |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?