missing translation for 'onlineSavingsMsg'
Learn More

Benchmark Scientific™ BenchMixer™ XLQ with QuEChERS Racks

Product Code. 17868915 Shop All Fisherbrand Products
Click to view available options
Plug Type:
EU
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17868915

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The BenchMixer™ XLQ High Capacity Vortex Mixer, supplied with all racks needed and QuEChERS pesticide testing applications, can effectively take the place of handshaking samples.

  • High capacity, vortexing mixer
  • Vigorous, consistent shaking ensures all samples are exposed to identical conditions within the same batch of samples, as well as between batches
  • For use with QuEChERS and other sample prep methods
  • Powerful, hands-free shaking or vortexing
  • Saves time, prevents human error and operator fatigue
  • True vortex in vertical sample racks
  • Pulsing program for interval mixing
  • Perform unattended mixing for 1 min. to 100 hr.
  • Quiet operation with minimal vibration
  • Long service life guaranteed by the precisely balanced drive system and powerful motor
  • Supplied with QuEChERS rack starter kit: 7 x 50 mL tubes (held horizontally), 50 x 15 mL tubes (held vertically), and 50 x 1.5/2 mL tubes (held vertically)

Specifications

Orbit 3.6 mm
Speed Range 500 to 2500 rpm
Voltage 100/240 V
Wattage 60 W
Amperage 0.3 A
Holds 1.5 to 50 mL
Tube Capacity Variable
Product Type Vortex Mixer
Plug Type EU
Frequency 50/60 Hz
Length (English) Platform 12 in.
Length (Metric) Platform 30 cm
Width (English) Platform 7 in.
Width (Metric) Platform 17.8 cm
Shipping Weight (English) 55 lb.
Shipping Weight (Metric) 25 kg
Weight (Metric) 13 kg
Controller Type Digital
Model BenchMixer XL
Display Digital
Motor Type Brushless DC Motor
Operating Modes Continuous, Timed, Pulsed
Timer Range 1 min. to 99 hr. 59 min.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.