missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Double Bagged Sterile Sampling Scoops
Sfoglia Tutto SP Scienceware Prodotti
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
Dimensione della confezione:
Pack of 10
Descrizione
Ideal for multi-zone clean rooms, these one-piece Double-Bagged Sterileware™ Sampling Scoops are the perfect shape and size for taking samples, especially from wide-mouth containers.
- Ten individually packaged scoops are sealed in an outer bag to create multiples layers of protection against contaminants and debris
- When placed on a flat surface they remain upright; can be used as weighing boats
- 2 oz. and 4 oz. sampling scoops have a long handle that increases the distance between the hand and sample
- FDA grade polystyrene safe for food, drug and cosmetic use
- Gamma irradiated sterile to SAL 10-6
- Lot stamped for accurate lot tracing, and shipped with a Certificate of Processing for Sterilization
These sampling scoops are designed for retrieving samples from a larger source. Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes. Stated volumes represent typical heaping samples.
Specifica
Specifica
| Quantity | 10/Pk. |
| Sterility | Sterile |
| Autoclavable | Not Autoclavable |
| Capacity (English) | 2 oz. |
| Capacity (Metric) | 60 mL |
| Color | White |
| Certifications/Compliance | Certificate of Processing for Sterilization |
| Product Type | Scoop |
| Size | 20.5 x 4.1 x 2.9 cm (8.0625 x 1.625 x 1.125 in.) |
| Length (English) Handle | 5 in. |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Spot an opportunity for improvement?Share a Content Correction