missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Economy Sampling Scoops
Description
An inexpensive and accurate measure for dry or liquid sample collection.
- Capacity is listed on each white scoop
- Leveling the sample to the flat top edge ensures a repeatable and consistent volume measure
- Flat bottom shape and light weight allows for use as a weighing boat
- One-piece scoops are made from durable, FDA grade, high-impact polystyrene plastic
- Sterile are individually sealed and sterilized in a polyethylene bag ready for one time use and disposal, lot stamped for accurate lot tracing and shipped with a Certificate of Processing for Sterilization
Specifications
Specifications
| Quantity | 50/Pk. |
| Sterility | Sterile |
| Autoclavable | Not Autoclavable |
| Shape | Flat Bottom |
| Capacity (English) | 4 oz. |
| Capacity (Metric) | 125 mL |
| Color | White |
| Certifications/Compliance | FDA |
| Disposable | Single-use |
| Product Type | Scoop |
| Show More |
Sterilized products are not returnable.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?