missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Stainless-Steel Spoons
Double-ended spoons offer two bowl sizes for convenient sample handling
£53.55 - £79.40
Specifications
Product Type | Spoon |
---|---|
Material | Stainless Steel |
Autoclavable | Autoclavable |
Disposable | No |
Color | Silver |
Product Code | Brand | Capacity (Metric) | Includes | Length (English) | Length (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Includes | Length (English) | Length (Metric) | Price | Quantity & Availability | ||
15580122
|
Bel-Art™
H36729-0030 |
2, 8 mL | Double end with 2mL small spoon at one end and 8mL large spoon at other | 11.81 in. | 30 cm |
£79.40
Pack of 2 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||
15540122
|
Bel-Art™
H36729-0015 |
0.5, 2 mL | Double end with 0.5mL small spoon at one end and 2mL large spoon at other | 5.9 in. | 15 cm |
£53.55
Pack of 2 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||
15560122
|
Bel-Art™
H36729-0021 |
1.6, 3 mL | Double end with 1.6mL small spoon at one end and 3mL large spoon at other | 8.26 in. | 21 cm |
£67.50
Pack of 2 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||
Description
Double-ended spoons offer two bowl sizes for convenient sample handling
- Polished 304 stainless-steel construction
- Solid, rounded shaft for easy handling
Specifications
Spoon | |
Autoclavable | |
Silver |
Stainless Steel | |
No |