missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Stainless-Steel Spoons
Double-ended spoons offer two bowl sizes for convenient sample handling
Brand: Bel-Art™ H36729-0021
Code : NEW
Additional Details : Weight : 0.08570kg
Description
Double-ended spoons offer two bowl sizes for convenient sample handling
- Polished 304 stainless-steel construction
- Solid, rounded shaft for easy handling
Specifications
Spoon | |
Autoclavable | |
1.6, 3 mL | |
Silver | |
5.8 in. | |
14.73 cm |
Stainless Steel | |
Double end with 1.6mL small spoon at one end and 3mL large spoon at other | |
No | |
8.26 in. | |
21 cm |