Learn More
Bel-Art™ SP Scienceware™ Poxygrid™ Wire Test Tube Racks: 18-20mm
Chemical (organic solvents, salts, weak acids and weak alkalis) and corrosion-resistant steel wire racks are coated with heat-cured epoxy
Brand: Bel-Art™ F18764-0001
37.09 GBP valid until 2024-04-26
Use promo code "21699" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.40950kg
Description
- Withstands temperature range of -223°C (-369°F) to 121°C (250°F)
- Consists of square holes, three decks, a slotted grid bottom and extra strength reinforced edges
- Epoxy coatings are unaffected by organic solvents, salts, weak acids and weak alkalis
- Stores from 40 to 108 tubes (five different diameters of testtubes)
- Autoclavable
Specifications
Test Tube Rack | |
Blue | |
Epoxy Coated Steel | |
9.6 x 7.99 x 3.25 in. (244 x 203 x 83mm) | |
9.6 in. | |
7.99 in. | |
3.25 in. |
Autoclavable | |
Tubes (16 to 20 mm) | |
80 | |
244 mm | |
203 mm | |
83 mm | |
20 mm |