missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Poxygrid™ Wire Test Tube Racks: 18-20mm
Chemical (organic solvents, salts, weak acids and weak alkalis) and corrosion-resistant steel wire racks are coated with heat-cured epoxy
£36.05 - £41.80
Specifications
Product Type | Test Tube Rack |
---|---|
Autoclavable | Autoclavable |
Holds | Tubes (16 to 20 mm) |
Material | Epoxy Coated Steel |
Length (English) | 9.6 in. |
Product Code | Brand | Color | Positions | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Positions | Price | Quantity & Availability | ||||
15510032
|
Bel-Art™
F18762-0002 |
Yellow | 40 |
£36.05
Each |
In Stock
Log in to see stock. |
||||
15590022
|
Bel-Art™
F18762-0000 |
Green | 40 |
£41.75
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
||||
15540032
|
Bel-Art™
F18764-0001 |
Blue | 80 |
£41.80
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
||||
15500032
|
Bel-Art™
F18762-0001 |
Blue | 40 |
£41.25
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
Description
- Withstands temperature range of -223°C (-369°F) to 121°C (250°F)
- Consists of square holes, three decks, a slotted grid bottom and extra strength reinforced edges
- Epoxy coatings are unaffected by organic solvents, salts, weak acids and weak alkalis
- Stores from 40 to 108 tubes (five different diameters of testtubes)
- Autoclavable
Specifications
Test Tube Rack | |
Tubes (16 to 20 mm) | |
9.6 in. | |
3.25 in. |
Autoclavable | |
Epoxy Coated Steel | |
83 mm | |
20 mm |