missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Pop-Up Freezer Boxes

Fit into standard 2 in. freezer storage racks

Brand:  Bel-Art™ F18829-0000

Code : NEW

Additional Details : Weight : 0.00950kg

 View more versions of this product

Product Code. 15540052

  • £27.15 / Pack of 12
Estimated Shipment: 12-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Fit into standard 2 in. freezer storage racks

Shipped flat and ready to assemble in seconds

  • Can withstand low temperature environment (-86°C)
  • Made of translucent, polypropylene
  • Reusable, will not stick to icy racks or shelves
  • Will not warp or discolor when exposed to condensation or spills
  • Can withstand light cleaning with alcohol or mild detergent
  • Indexed dividers fit into this or any 5.25 x 5.25 in. freezer box
  • Holds 81 vials (12mm)

Specifications

Specifications

White
2 in. freezer storage rack
12/Pk.
13.2 cm
13.2 cm
2.5 cm
Polypropylene
Pop-Up Freezer Box
5.25 x 5.25 x 2 in. (13.2 x 13.2 x 2.5 cm)
5.25 in.
5.25 in.
2 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers