missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Pop-Up Freezer Boxes
Fit into standard 2 in. freezer storage racks
£27.15 - £56.30
Specifications
Color | White |
---|---|
Material | Polypropylene |
Quantity | 12/Pk. |
Length (Metric) | 13.2 cm |
Width (Metric) | 13.2 cm |
Product Code | Brand | Product Type | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | For Use With (Equipment) | Price | Quantity & Availability | ||||
15560052
|
Bel-Art™
F18829-0012 |
Freezer Box | 2 in. freezer storage rack |
£56.30
Pack of 12 |
Estimated Shipment: 31-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15540052
|
Bel-Art™
F18829-0000 |
Pop-Up Freezer Box | 2 in. freezer storage rack |
£27.15
Pack of 12 |
Estimated Shipment: 31-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15550052
|
Bel-Art™
F18829-0001 |
Freezer Box Divider | Pop Up 2 in. Freezer Box or any 5.25 X 525 Freezer Box, Standard 2 in. Freezer Storage Racks |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Fit into standard 2 in. freezer storage racks
Shipped flat and ready to assemble in seconds
- Can withstand low temperature environment (-86°C)
- Made of translucent, polypropylene
- Reusable, will not stick to icy racks or shelves
- Will not warp or discolor when exposed to condensation or spills
- Can withstand light cleaning with alcohol or mild detergent
- Indexed dividers fit into this or any 5.25 x 5.25 in. freezer box
- Holds 81 vials (12mm)
Specifications
White | |
12/Pk. | |
13.2 cm |
Polypropylene | |
13.2 cm |