missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Microcentrifuge Tube Sample Pestles
Designed to homogenize samples in a microcentrifuge tube
Brand: Bel-Art™ F19922-0001
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Suitable for resuspending lyophilized products or precipitates
- fluoropolymer pestle is mounted on a stainless steel shaft, 3.2mm (0.125 in.) in diameter
- May be hand-held or mounted in a motorized chuck
- Overall length 14.3cm (5.625 in.)
- Steam autoclavable at 121°C (250°F)
- Choose rounded or flat tip shape to match centrifuge type
Specifications
Teflon™ PTFE pestle, Stainless Steel shaft | |
1.5mL Microcentrifuge tube with narrow cone | |
Yes |
5.62 in. | |
143mm | |
Designed to homogenize samples in a microcentrifuge tube |