missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Microcentrifuge Tube Sample Pestles
Shop All SP Scienceware Products
Click to view available options
For Use With (Equipment):
Microfuge tube, narrow cone
Microfuge tube, std cone
Unit Size:
Each
Description
- Suitable for resuspending lyophilized products or precipitates
- fluoropolymer pestle is mounted on a stainless steel shaft, 3.2mm (0.125 in.) in diameter
- May be hand-held or mounted in a motorized chuck
- Overall length 14.3cm (5.625 in.)
- Steam autoclavable at 121°C (250°F)
- Choose rounded or flat tip shape to match centrifuge type
Specifications
Specifications
| For Use With (Application) | Designed to homogenize samples in a microcentrifuge tube |
| Autoclavable | Autoclavable |
| For Use With (Equipment) | Microfuge tube, std cone |
| Length (English) | 5.62 in. |
| Includes | Teflon™ PTFE pestle, Stainless Steel shaft |
| Capacity (Metric) | 8 mL |
| Length (Metric) | 143mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction