missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Magic Touch™ Icewares Rectangular Floating Tube Racks

Fit neatly inside Magic Touch Ice Pans which have excellent insulating properties for keeping temperature sensitive samples in an optimal environment

Brand:  Bel-Art™ M18848-0112

Code : 03

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 12696465

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Tubes are easy to insert
  • Expanded polymer foam holds tubes secure; allows them to come out easily when needed
  • Float in water, dry ice alcohol slurries or liquid nitrogen
  • Temperature range: -196° to +100°C (-321° to +212°F)
  • Chemical resistant
  • Impervious to moisture and odors
  • Unbreakable under normal use conditions
  • Fit in 4.0 (1 rack) and 9.0L (3 racks) Magic Touch Ice Pans

Thin Rectangular Racks

  • Thickness, 0.375 in.
  • Hold up to 36 × 1.5mL microcentrifuge tubes
Thick Rectangular Racks
  • Thickness, 0.625 in.
  • Hold up to 24 × 15mL conical tubes or 14mL Falcon™ tubes

Specifications

Specifications

Tube Rack
Black
Polymer Foam
9.25 x 4.25 in. (23.5 x 10.8cm)
9.25 in.
4.25 in.
Not Autoclavable
Tubes (1.5 mL)
36
23.5 cm
10.8 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers