missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Magic Touch™ Icewares Rectangular Floating Tube Racks
Fit neatly inside Magic Touch Ice Pans which have excellent insulating properties for keeping temperature sensitive samples in an optimal environment
£30.35 - £33.16
Specifications
Product Type | Tube Rack |
---|---|
Autoclavable | Not Autoclavable |
Dimensions (L x W) | 9.25 x 4.25 in. (23.5 x 10.8cm) |
Length (Metric) | 23.5 cm |
Length (English) | 9.25 in. |
Product Code | Brand | Color | Material | Positions | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Material | Positions | Price | Quantity & Availability | |||
12676475
|
Bel-Art™
M18848-0121 |
Blue | Polymer Foam | 24 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12636475
|
Bel-Art™
M18848-0122 |
Black | Polymer Foam | 24 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12656475
|
Bel-Art™
M18848-0123 |
Red | Polymer Foam | 24 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12616475
|
Bel-Art™
M18848-0111 |
Blue | PVC | 36 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12696465
|
Bel-Art™
M18848-0112 |
Black | Polymer Foam | 36 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Tubes are easy to insert
- Expanded polymer foam holds tubes secure; allows them to come out easily when needed
- Float in water, dry ice alcohol slurries or liquid nitrogen
- Temperature range: -196° to +100°C (-321° to +212°F)
- Chemical resistant
- Impervious to moisture and odors
- Unbreakable under normal use conditions
- Fit in 4.0 (1 rack) and 9.0L (3 racks) Magic Touch Ice Pans
Thin Rectangular Racks
- Thickness, 0.375 in.
- Hold up to 36 × 1.5mL microcentrifuge tubes
- Thickness, 0.625 in.
- Hold up to 24 × 15mL conical tubes or 14mL Falcon™ tubes
Specifications
Tube Rack | |
9.25 x 4.25 in. (23.5 x 10.8cm) | |
9.25 in. | |
4.25 in. |
Not Autoclavable | |
23.5 cm | |
10.8 cm |