Learn More
Bel-Art™ SP Scienceware™ Magic Touch™ Iceware Ice Buckets
Lightweight ice buckets have excellent insulating properties for keeping temperature sensitive samples in an optimal environment
Brand: Bel-Art™ M18848-2002
Code : NEW
Additional Details : Weight : 0.10000kg
Description
Lightweight ice buckets have excellent insulating properties for keeping temperature sensitive samples in an optimal environment
- Temperature range: -196° to +100°C (-321° to +212°F)
- Use with ice, dry ice, dry ice alcohol slurries, or liquid nitrogen
- Nonsweating
- Impervious to moisture and odors
- Expanded polymer foam construction provides chemical resistance
- Unbreakable under normal use conditions
- Flared edge for easy carrying
- Lid can be cut to make openings for thermometers, cooling coils, flasks, etc.
- Available in two sizes: 2.5L buckets measure 22.2cm dia. at rim x 12.0cmH (8.75 x 4.75 in.); 4.0L buckets measure 23.5cm dia. at rim x 20.1cmH (9.25 x 7.9 in.)
- Round floating racks available separately for 1.5mL and 15mL tubes
Specifications
12.0 cm | |
Rim: 22.2 cm | |
Ideal for storing and transporting temperature sensitive samples in Ice, Alcohol Slurries, Water baths and more | |
PVC | |
Black | |
-196°C to +93°C |
4.75 in. | |
1.5 and 15mL tube | |
Black, With Lid Dia. x H: 22.2 x 12.0cm (8.75 x 4.75 in.) | |
Ice Bucket with Lid | |
2.5 L |