missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Graduated Low-Form Griffin Beakers

Product Code. 30193486 Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
400 mL
1000 mL
Unit Size:
Pack of 12
Pack of 3
Pack of 6
This item is not returnable. View return policy

Product Code. 30193486

Brand: Bel-Art™ F262100000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Rugged beakers have permanent, raised numeric graduations and no-drip pour spout for easy pouring.

  • Translucent polypropylene is chemical resistant and steam autoclavable at 121°C
  • Stackable without binding
  • Graduations show contained volume (±5%)
  • Microwaveable

Specifications

Accuracy ±5%
Capacity (English) 1.69 oz.
Color Transparent
Diameter (English) Base 1.6 in.
Diameter (English)Top 2 in.
Diameter (Metric) Base 40.6 mm
Diameter (Metric)Top 50.8 mm
Capacity (Metric) 50 mL
Material Polypropylene
Height (English) 1.9 in.
Height (Metric) 48.3 mm
Increments 10 mL
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale Molded Graduations
Style Griffin
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.