Learn More
Bel-Art™ SP Scienceware™ Earth Friendly Wide Handle Sampling Spoons
Lessen environmental impact with PLA (polylactic acid) resin sampling spoons
Brand: Bel-Art™ F36740-1021
Code : 04
Additional Details : Weight : 0.10000kg
Description
The production of 100% plant-based PLA contributes fewer greenhouse gases and uses less nonrenewable energy from source to resin than its petroleum-based counterparts, and the plants used are an annually renewable resource. Disposal options include industrial composting for biodegradability, incineration, recycling and landfill.
- FDA grade spoons are safe for food, drug and cosmetic contact
- Comparable in strength and durability to polystyrene, polypropylene and other plastic resin sampling tools
- Optimized for retrieving small, specific volume samples of powders or liquids
- Wide handles allows user to grip firmly and provide just enough stiffness to easily sample packed powders and other firm materials
- Flat bottom shape allows convenient duo use as weighing boats to save time and assure accuracy
- Nonsterile
Specifications
Earth Friendly Sampling Spoon | |
Flat | |
1.25 mL | |
FDA |
PLA Resin | |
Wide | |
Non-sterile | |
Designed for retrieving small, specific volume samples of powders or liquids, used as a green alternative to petroleum-based sampling tools |