missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Earth Friendly Wide Handle Sampling Spoons
Lessen environmental impact with PLA (polylactic acid) resin sampling spoons
£12.10 - £13.75
Specifications
Product Type | Earth Friendly Sampling Spoon |
---|---|
Material | PLA Resin |
Bottom Type | Flat |
Handle Type | Wide |
Sterility | Non-sterile |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
13472479
|
Bel-Art™
F36740-1023 |
5 mL |
£12.10
Pack of 10 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
|||||
13462479
|
Bel-Art™
F36740-1022 |
2.5 mL |
£12.10
Pack of 10 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
13442479
|
Bel-Art™
F36740-1021 |
1.25 mL |
£13.75
Pack of 10 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
13492479
|
Bel-Art™
F36740-1025 |
20 mL |
£12.10
Pack of 10 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
13482479
|
Bel-Art™
F36740-1024 |
8 mL |
£12.10
Pack of 10 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
Description
The production of 100% plant-based PLA contributes fewer greenhouse gases and uses less nonrenewable energy from source to resin than its petroleum-based counterparts, and the plants used are an annually renewable resource. Disposal options include industrial composting for biodegradability, incineration, recycling and landfill.
- FDA grade spoons are safe for food, drug and cosmetic contact
- Comparable in strength and durability to polystyrene, polypropylene and other plastic resin sampling tools
- Optimized for retrieving small, specific volume samples of powders or liquids
- Wide handles allows user to grip firmly and provide just enough stiffness to easily sample packed powders and other firm materials
- Flat bottom shape allows convenient duo use as weighing boats to save time and assure accuracy
- Nonsterile
Specifications
Earth Friendly Sampling Spoon | |
Flat | |
Non-sterile | |
Designed for retrieving small, specific volume samples of powders or liquids, used as a green alternative to petroleum-based sampling tools |
PLA Resin | |
Wide | |
FDA |