missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Earth Friendly Long-Handle Spoons
Lessen environmental impact with PLA (polylactic acid) resin sampling spoons
£15.95 - £18.55
Specifications
Product Type | Earth Friendly Sampling Spoon |
---|---|
Material | PLA Resin |
Includes | Flat edge rim |
Handle Type | Long |
Sterility | Non-sterile |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
13402479
|
Bel-Art™
F36940-1000 |
1.23 mL |
£15.95
Pack of 10 |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||||
13432479
|
Bel-Art™
F36944-1000 |
4.93 mL |
£18.55
Pack of 10 |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
13412479
|
Bel-Art™
F36942-1000 |
2.46 mL |
£17.45
Pack of 10 |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||||
Description
The production of 100% plant-based PLA contributes fewer greenhouse gases and uses less nonrenewable energy from source to resin than its petroleum-based counterparts, and the plants used are an annually renewable resource. Disposal options include industrial composting for biodegradability, incineration, recycling and landfill.
- FDA-grade spoons are safe for food, drug and cosmetic contact
- Comparable in strength and durability to polystyrene, polypropylene and other plastic resin sampling tools
- Long handle, 7 in. (17.8cm), helps prevent personal contact with sampled material when reaching into bottles, jars and other confined areas
- Rim of each bowl has a flat edge to assist in collecting and measuring small amounts with accuracy
- Use a separate spoon for each material sampled to avoid cross contamination
- Nonsterile
Specifications
Earth Friendly Sampling Spoon | |
Flat edge rim | |
Non-sterile | |
Ideal for acquiring samples from bottles, jars and other confined areas and helping to avoid personal contact with sample materials, used as a green alternative to petroleum-based sampling tools | |
17.8 cm |
PLA Resin | |
Long | |
FDA | |
7 in. |