missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Earth Friendly 1001 Sticks
GREENER_CHOICE

Product Code. 13422489 Shop All SP Scienceware Products
Click to view available options
Quantity:
100 Pk.
500 Cs.
Unit Size:
Pack of 100
Pack of 500
This item is not returnable. View return policy

Product Code. 13422489

Brand: Bel-Art™ F369310001

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Lessen environmental impact with polylactic acid (PLA) resin sampling sticks

  • The production of 100% plant-based PLA contributes fewer greenhouse gases and uses less nonrenewable energy from source to resin than its petroleum-based counterparts.
  • Plants used are an annually renewable resource.
  • Suitable for mixing samples, handling capsules, scraping containers or positioning solid samples for examination.
  • Green alternative to petroleum-based sampling tools helps meet sustainability goals.
  • Comparable in strength to polystyrene, polypropylene and other petroleum-based plastic resin sampling tools.
  • Disposal options include industrial composting for biodegradability, incineration, recycling and landfill.
  • Nonsterile FDA-grade: safe for food, drug and cosmetic contact.
  • Use a separate stick for each material sampled to avoid cross-contamination.

Specifications

Quantity 500 Cs.
Sterility Non-sterile
Autoclavable Not Autoclavable
Shape Blunt End
Certifications/Compliance FDA
Product Type Earth-Friendly™ Sampling Stick
For Use With (Application) Suitable for mixing samples, handling capsules, scraping containers or positioning solid samples for examination
Length (English) 5.75 in.
Width (English) 0.75 in.
Width (Metric) 1.9 cm
Dimensions (L x W) 5.75 x 0.75 in. (14.6 x 1.9 cm)
Material PLA Resin
Length (Metric) 14.6 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.