missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ All-Polyethylene Poly-Hand Pumps

Product Code. p-3273694 Shop All SP Scienceware Products
Click to view available options
For Use With:
5 gal. Drums
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 18571114

Brand: Bel-Art™ H327870000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Compatible with all standard drum bungs or carboys

  • Threads directly to standard drum bung or carboy
  • Constructed entirely of rugged polyethylene
  • Inert to strong acids, alkalis and many solvents
  • Delivers by positive pressure on the downstroke of the piston; does not pressurize the vessel
  • Ergonomic handle fits comfortably in gloved hand
  • Pump will efficiently deliver against 3.65 m (12 ft.) head of water and empty drum or carboy to within 3 mm of the bottom
  • Sizes are available to fit 114 and 220L (30-50 gal) plastic or steel drums and 20L (5 gal) carboy

Specifications

Applications Industrial liquid handling
Flow Rate 560 mL/stroke
For Use With 5 gal. Drums
Pump Tube Length For 20L Carboys
Resistance Properties Alkalis, Detergent, Acid
Type Drum Pump
Material Polyethylene
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.