missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sterileware™ Cupped Powder Spatulas

Product Code. p-7214225 Shop All SP Scienceware Products
Click to view available options
Length (Metric):
23 cm
33 cm
Color:
Blue
White
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 16876906

Brand: Bel-Art™ F369310150

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Available in both white and blue, these sterile spatulas are ideal for surface and general sampling of powders

  • Closed end keeps powders secure within spatula
  • Chose contrasting color for easy visibility if left in material
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • White high impact polystyrene (HIPS), or blue polypropylene (PP) spatulas heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10^-6)
  • Lot stamped for accurate tracing; shipped with a Certificate of Processing for Sterilization

Specifications

Quantity 100 Pk.
Autoclavable Not Autoclavable
Shape Pointed End
Capacity (Metric) 20 mL
Color White
Product Type Powder Spatula
Length (Metric) Blade 15 cm
Width (Metric) Blade 1.8 cm
Material Polystyrene
Length (Metric) 23 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.