missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Cupped Powder Spatulas
Shop All SP Scienceware Products
Click to view available options
Length (Metric):
23 cm
33 cm
Color:
Blue
White
Unit Size:
Pack of 100
Description
- Closed end keeps powders secure within spatula
- Chose contrasting color for easy visibility if left in material
- Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
- White high impact polystyrene (HIPS), or blue polypropylene (PP) spatulas heat sealed in individual polyethylene bags
- Gamma irradiated sterile (SAL 10^-6)
- Lot stamped for accurate tracing; shipped with a Certificate of Processing for Sterilization
Specifications
Specifications
| Quantity | 100 Pk. |
| Autoclavable | Not Autoclavable |
| Shape | Pointed End |
| Capacity (Metric) | 40 mL |
| Color | Blue |
| Product Type | Powder spatula |
| Length (Metric) Blade | 25 cm |
| Width (Metric) Blade | 1.8 cm |
| Material | Polypropylene |
| Length (Metric) | 33 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction