missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Beakers High Shape
Click to view available options
Capacity (Metric):
600 mL
2 L
Unit Size:
Pack of 10
Description
- Acc. to DIN 12331/ISO 3819
- With graduation
- With spout
- Material: DURAN™
Specifications
Specifications
| Diameter (Metric) Outer | 80 mm |
| Capacity (Metric) | 600 mL |
| Material | Borosilicate Glass (3.3) |
| Height (Metric) | 150 mm |
| Includes | Graduation and spout |
| No. per Pack | 10/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction