missing translation for 'onlineSavingsMsg'
Learn More

Glassco Laboratory Equipments Beaker Low Form

Product Code. 32210089
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1 L
2 L
3 L
Unit Size:
Each
Pack of 10
Pack of 4
Pack of 6
Pack of 8
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
32210089 150 mL Pack of 10
32210019 25 mL Pack of 10
32210007 50 mL Pack of 10
32210057 100 mL Pack of 10
32210030 250 mL Pack of 10
32210014 400 mL Pack of 10
32210035 600 mL Pack of 8
32210046 1 L Pack of 6
32210074 2 L Pack of 4
32210026 3 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 32210089 Supplier Glassco Laboratory Equipments Supplier No. EU229.202.06
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Clear metric Graduation for convenient reading.

  • Complies with DIN/ISO 3819 Standards
  • Highly resistant to chemicals and thermal shock
  • Large labelling field for easty marking
  • Uniform wall thickness and high mechanical strength
  • White printing
  • 3.3 Boro Glass

Specifications

Capacity (Metric) 150 mL
Material Borosilicate Glass (3.3)
Type Beaker
Sterility Non-sterile
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale White Graduated Scale
Style Low Form
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.