missing translation for 'onlineSavingsMsg'
Learn More

Glassco Laboratory Equipments Beaker Glass Heavy duty

Product Code. 31937673
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1000 mL
Unit Size:
Pack of 10
Pack of 6
Pack of 8
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31937673 1000 mL Pack of 6
31937686 50 mL Pack of 10
31937662 100 mL Pack of 10
31937683 150 mL Pack of 10
31937670 250 mL Pack of 10
31937689 400 mL Pack of 10
31937678 600 mL Pack of 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Product Code. 31937673 Supplier Glassco Laboratory Equipments Supplier No. EU229.237.10
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Low-form Griffin glass beaker with heavy walls, a double capacity scale, and a spout for laboratory use.

  • Low-form Griffin glass beakers with heavy walls and spouts
  • Available in 50 mL, 100 mL, 150 mL, 250 mL, 400 mL, 600 mL, and 1000 mL capacities
  • Made from 3.3 borosilicate glass
  • Printed with durable white enamel
  • Features a double-capacity scale
  • Includes a large labelling field for easy marking
  • Uniform wall thickness provides high mechanical strength
  • Highly resistant to chemicals and thermal shock

Specifications

Capacity (Metric) 1000 mL
Material Borosilicate Glass (3.3)
Type Beaker
Sterility Non-sterile
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale White Enamel Scale
Style Low Form
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.