missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bead Sterilizer

Product Code. 17767173 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
150 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric)
17767173 150 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17767173

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

This Bead Sterilizer utilizes heated glass beads and eliminates open flames in the laboratory.

  • Ideal for sterilization of small research tools such as forceps and scissors
  • High temperature (up to 300°C)
  • Eliminates bacteria and other microorganisms
  • Supplied with beads
  • For research use only

Specifications

Autoclavable Not Autoclavable
Amperage 1.1 A
Capacity (English) 5.3 oz.
Capacity (Metric) 150 g
Depth (Metric) Chamber 80 mm
Diameter (English) Chamber 1.6 in.
Depth (English) Chamber 3.05 in.
Diameter (Metric) Chamber 40 mm
For Use With (Application) Sterilization of Laboratory Instruments
For Use With (Equipment) Forceps, Scissors, Scalpels, Needles
Length (English) 5.5 in.
Length (Metric) 14 cm
Model Microbead Sterilizer
Product Type Sterilizer
Temperature (English) 34°F to 572°F
Temperature (Metric) 100°C to 300°C
Weight (English) 4.4 lb.
Weight (Metric) 2 kg
Heating Time 20 min.
Height (Metric) Chamber 80 mm
Height (English) Chamber 3.15 in.
Includes 150 g Glass Beads
Frequency 50/60 Hz
Latex Free Yes
Voltage 230 V
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.