missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- The Bead Mill 24 Cryo Cooling Unit system protects heat-sensitive samples during homogenization and is designed to prevent the increase of sample temperature during the homogenization process.
- The friction generated through the bead milling process generates heat that is imparted to the sample.
- In order to maintain a constant processing temperature during homogenization, the Fisherbrand Bead Mill 24 Cryo Cooling Unit passes chilled air (-100°C to -50 °C) into the sample processing chamber and across the sample tubes to dissipate heat.
- Laboratory requirements Compressed dry medical-grade air compressed air flow rate must be at 120 PSI Liquid nitrogen or dry ice in ethanol (liquid nitrogen is preferred).
Specifications
Specifications
| Type | Cryo Cooling Unit |
| Color | White |
| For Use With (Application) | Heat-sensitive samples such as RNA and proteins |
| For Use With (Equipment) | Fisherbrand Bead Mill 24 |
| Includes | Fisherbrand Cryo Cooling Unit, Insulated Cryo Hose, Bead Mill Lid, External Thermometer, Compressed Air Hose, Tool Kit and Manual |
| Warranty | 1 Year |
| Dimensions (LxWxH) Interior | 34.3 x 22.9 x 29.2 cm |
| Weight (Metric) | 7.2 kg |
Product Title
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.
Individuate un'opportunità di miglioramento?