missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP12 Label Printer
Offers high print speed with the ability to handle a wide variety of identification labels. Brady™ BBP12 Label Printer is an entry level printer for laboratory sample identification.
Brand: Brady™ 195812
Code : NEW
Additional Details : Weight : 2.50000kg
Description
- Prints a wide range of labels from 10mm up to 112mm in width
- Accurate image and barcode positioning on small labels
- Standard 300 dpi print quality
- Full colour LCD display
- Comes with an external unwinder to print larger label rolls
- Stand alone, as any universal keyboard can be connected
- Dimensions (W x D x H): 202mm x 258mm x 173mm)
Specifications
Color LCD | |
202 mm | |
258.00 mm | |
BBP12 label printer application Kit, EU | |
Czech, Dutch, English, Finnish, French, German, Greek, Hungarian, Italian, Kazakh, Lithuanian, Norwegian (Bokmål), Polish, Portuguese, Russian, Slovak, Spanish, Swedish, Turkish | |
100 labels/day | |
LabelMark, Windows based driver for 3rd party software use, CodeSoft | |
5°C to 40°C | |
UL; cUL; CE; RoHS; EAC | |
1 Ea. | |
AC Adaptor |
Thermal Transfer | |
173 mm | |
Monochrome | |
This BBP12 label printer comes in a cardboard box. It ships with an unwinder, USB Cable, power cord, product CD, Quick Start Guide, a LabelMark Pro CD, THT-131-461-3, THT-156-492-3, THT-163-499-3, R7950 35mmx70m /O, R6400 65mmx70m / O, R4900 65mmx70m /O | |
64 MB | |
300 dpi | |
Serial, USB, Ethernet | |
2.5 kg | |
Asset identification, Barcode labelling, Wire and cable marking, Laboratory identification | |
1 Year | |
110 to 240 V |