missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP12 Label Printer
Offers high print speed with the ability to handle a wide variety of identification labels. Brady™ BBP12 Label Printer is an entry level printer for laboratory sample identification.
£692.73 - £1360.17
Specifications
Display Type | Color LCD |
---|---|
Print Technology | Thermal Transfer |
Width (Metric) | 202 mm |
Depth (Metric) | 258.00 mm |
Color Capability | Monochrome |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
15512000
|
Brady™
195569 |
BBP12 label printer with unwinder & Label-Mark6 Pro software, EU power supply |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15532000
|
Brady™
195812 |
BBP12 label printer application Kit, EU |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Prints a wide range of labels from 10mm up to 112mm in width
- Accurate image and barcode positioning on small labels
- Standard 300 dpi print quality
- Full colour LCD display
- Comes with an external unwinder to print larger label rolls
- Stand alone, as any universal keyboard can be connected
- Dimensions (W x D x H): 202mm x 258mm x 173mm)
Specifications
Color LCD | |
202 mm | |
Monochrome | |
64 MB | |
300 dpi | |
Serial, USB, Ethernet | |
2.5 kg | |
Asset identification, Barcode labelling, Wire and cable marking, Laboratory identification | |
1 Year | |
110 to 240 V |
Thermal Transfer | |
258.00 mm | |
Czech, Dutch, English, Finnish, French, German, Greek, Hungarian, Italian, Kazakh, Lithuanian, Norwegian (Bokmål), Polish, Portuguese, Russian, Slovak, Spanish, Swedish, Turkish | |
100 labels/day | |
LabelMark, Windows based driver for 3rd party software use, CodeSoft | |
5°C to 40°C | |
UL; cUL; CE; RoHS; EAC | |
1 Ea. | |
AC Adaptor |