missing translation for 'onlineSavingsMsg'
Learn More

RETSCH BB 300 Model Jaw Crushers

Product Code. 11994202 Shop All Retsch Products
Change view
Click to view available options
Model:
BB 300
BB 300, For grinding of semi-conductor materials
BB 300, For on-site integration
Material:
Manganese Steel, Stainless Steel
Stainless Steel
Steel 1.1750, Steel 1.0344
Tungsten Carbide
Tungsten Carbide, Stainless Steel
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Material Unit Size
11994202 BB 300 Manganese Steel, Stainless Steel Each
10208641 BB 300, For on-site integration Manganese Steel, Stainless Steel Each
10779312 BB 300, For on-site integration Stainless Steel Each
11904212 BB 300 Stainless Steel Each
11924212 BB 300 Steel 1.1750, Steel 1.0344 Each
11914212 BB 300 Tungsten Carbide, Stainless Steel Each
11934212 BB 300, For grinding of semi-conductor materials Tungsten Carbide Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11994202 Supplier RETSCH Supplier No. 20.054.1001
  • ONLINE EXCLUSIVE PRICE
    £41350.00
    £40112.00 / Pack of 1
    Save £1238.00
    2% Off
 Restricted Item
Estimated Shipment: 08-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for the rapid, effective crushing and pre-crushing of medium-hard, hard, brittle and tough materials. Retsch™ BB 300 Model Jaw Crushers are ideal for sample preparation in laboratories and industrial plants.

  • Excellent crushing performance
  • Wear compensation with zero-point adjustment
  • Infinitely gap width setting
  • Overload protection
  • Wide range of materials for contamination free grinding
  • No-rebound feed hopper with quick-release clamp
  • Brake motor with safety switch
  • Easy-to-clean crushing chamber
  • Connector for dust extraction
  • Central lubrication
  • Suitable for integration in automatic installations
  • Special version for grinding semi-conductor materials

Specifications

Product Type Jaw Crusher
Certifications/Compliance CE Certified
Dimensions (L x W x H) 1600 x 670 x 1450 mm
Electrical Requirements 400 V, 50 Hz
For Use With (Application) Chemistry/Plastics, construction materials, engineering/electronics, environment/recycling, geology/metallurgy, glass/ceramics
Height (Metric) 1450 mm
IP Rating IP54
Length (Metric) 1600 mm
Material Manganese Steel, Stainless Steel
Model BB 300
Phase 3-phase Power Connection
Voltage 400 V
Width (Metric) 670 mm
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.