missing translation for 'onlineSavingsMsg'
Learn More

RETSCH BB 300 Model Jaw Crushers

Designed for the rapid, effective crushing and pre-crushing of medium-hard, hard, brittle and tough materials. Retsch™ BB 300 Model Jaw Crushers are ideal for sample preparation in laboratories and industrial plants.

Brand:  RETSCH 20.054.1003


Code : NEW

Additional Details : Weight : 680.00000kg

 View more versions of this product

Product Code. 11904212

  • £40695.00 / Each
Estimated Shipment: 07-08-2024
to see stock.
Add to basket

Description

Description

  • Excellent crushing performance
  • Wear compensation with zero-point adjustment
  • Infinitely gap width setting
  • Overload protection
  • Wide range of materials for contamination free grinding
  • No-rebound feed hopper with quick-release clamp
  • Brake motor with safety switch
  • Easy-to-clean crushing chamber
  • Connector for dust extraction
  • Central lubrication
  • Suitable for integration in automatic installations
  • Special version for grinding semi-conductor materials
Specifications

Specifications

Jaw Crusher
1600 x 670 x 1450 mm
Chemistry/Plastics, construction materials, engineering/electronics, environment/recycling, geology/metallurgy, glass/ceramics
50 Hz
1600 mm
BB 300
400 V
CE Certified
400 V, 50 Hz
1450 mm
IP54
Stainless Steel
3-phase Power Connection
670 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers