missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH BB 300 Model Jaw Crushers
Shop All Retsch Products
Click to view available options
Model:
BB 300
BB 300, For grinding of semi-conductor materials
BB 300, For on-site integration
Material:
Manganese Steel, Stainless Steel
Stainless Steel
Steel 1.1750, Steel 1.0344
Tungsten Carbide
Tungsten Carbide, Stainless Steel
Unit Size:
Each
Description
- Excellent crushing performance
- Wear compensation with zero-point adjustment
- Infinitely gap width setting
- Overload protection
- Wide range of materials for contamination free grinding
- No-rebound feed hopper with quick-release clamp
- Brake motor with safety switch
- Easy-to-clean crushing chamber
- Connector for dust extraction
- Central lubrication
- Suitable for integration in automatic installations
- Special version for grinding semi-conductor materials
Specifications
Specifications
| Product Type | Jaw Crusher |
| Certifications/Compliance | CE Certified |
| Dimensions (L x W x H) | 1600 x 670 x 1450 mm |
| For Use With (Application) | Chemistry/Plastics, construction materials, engineering/electronics, environment/recycling, geology/metallurgy, Glass/ceramics |
| Height (Metric) | 1450 mm |
| IP Rating | IP54 |
| Length (Metric) | 1600 mm |
| Material | Manganese Steel, Stainless Steel |
| Model | BB 300, For on-site integration |
| Phase | 3-phase Power Connection |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction