missing translation for 'onlineSavingsMsg'
Learn More

RETSCH BB 300 Model Jaw Crushers

Product Code. 11934212 Shop All Retsch Products
Click to view available options
Model:
BB 300
BB 300, For grinding of semi-conductor materials
BB 300, For on-site integration
Material:
Manganese Steel, Stainless Steel
Stainless Steel
Steel 1.1750, Steel 1.0344
Tungsten Carbide
Tungsten Carbide, Stainless Steel
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11934212

Brand: RETSCH 20.061.0001

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for the rapid, effective crushing and pre-crushing of medium-hard, hard, brittle and tough materials. Retsch™ BB 300 Model Jaw Crushers are ideal for sample preparation in laboratories and industrial plants.

  • Excellent crushing performance
  • Wear compensation with zero-point adjustment
  • Infinitely gap width setting
  • Overload protection
  • Wide range of materials for contamination free grinding
  • No-rebound feed hopper with quick-release clamp
  • Brake motor with safety switch
  • Easy-to-clean crushing chamber
  • Connector for dust extraction
  • Central lubrication
  • Suitable for integration in automatic installations
  • Special version for grinding semi-conductor materials

Specifications

Product Type Jaw Crusher
Certifications/Compliance CE Certified
Dimensions (L x W x H) 1600 x 670 x 1450 mm
Electrical Requirements 400 V, 50 Hz
For Use With (Application) For grinding of semi-conductor materials
Height (Metric) 1450 mm
Hertz 50 Hz
IP Rating IP54
Length (Metric) 1600 mm
Material Tungsten Carbide
Model BB 300, For grinding of semi-conductor materials
Phase 3-phase Power Connection
Voltage 400 V
Width (Metric) 670 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.