missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
| Product Type | Jaw Crusher |
| Certifications/Compliance | CE Certified |
| Description | Jaw Crusher, 1160 H x 450 W x 900mm D, Tungsten Carbide/Stainless Steel, 90 x 90mm Jaw Width, 5L Collector Capacity, BB 200 Model, 230V, 50Hz, 1-phase/3-phase Power Connection, 1.5kW Drive Power, < 90mm Feed Size, <2mm Fineness, Scale Gap Width Display, IP 54 |
| Dimensions (L x W x H) | 900 x 450 x 1160 mm |
| Display Type | Scale Gap Width |
| Electrical Requirements | 230 V, 50 Hz |
| For Use With (Application) | Chemistry/Plastics, construction materials, engineering/electronics, environment/recycling, geology/metallurgy, glass/ceramics |
| Height (Metric) | 1160 mm |
| IP Rating | IP54 |
| Length (Metric) | 900 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?