missing translation for 'onlineSavingsMsg'
Learn More

RETSCH BB 200 Model Jaw Crushers

Product Code. 10268491 Shop All Retsch Products
Change view
Click to view available options
Model:
BB 200
BB 200 Version for Integration
Material:
Manganese Steel, Stainless Steel
Stainless Steel
Steel 1.1750, Steel 1.0344
Tungsten Carbide
Tungsten Carbide, Stainless Steel
Electrical Requirements:
230 V, 50 Hz
3∼400 V, 50 Hz
3/N∼400 V, 50 Hz
Voltages on request
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Material Electrical Requirements unitSize
10268491 BB 200 Stainless Steel 3/N∼400 V, 50 Hz Each
10238551 BB 200 Manganese Steel, Stainless Steel 230 V, 50 Hz Each
10598541 BB 200 Manganese Steel, Stainless Steel 3/N∼400 V, 50 Hz Each
10340182 BB 200 Version for Integration Manganese Steel, Stainless Steel Voltages on request Each
10487581 BB 200 Stainless Steel 230 V, 50 Hz Each
10400022 BB 200 Version for Integration Stainless Steel Voltages on request Each
10781613 BB 200 Steel 1.1750, Steel 1.0344 230 V, 50 Hz Each
10638751 BB 200 Steel 1.1750, Steel 1.0344 3/N∼400 V, 50 Hz Each
10678931 BB 200 Version for Integration Tungsten Carbide, Stainless Steel Voltages on request Each
11974202 BB 200 Tungsten Carbide 3/N∼400 V, 50 Hz Each
11984202 BB 200 Tungsten Carbide 3∼400 V, 50 Hz Each
10360522 BB 200 Tungsten Carbide, Stainless Steel 3/N∼400 V, 50 Hz Each
10004861 BB 200 Tungsten Carbide, Stainless Steel 230 V, 50 Hz Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 10268491 Supplier RETSCH Supplier No. 20.053.0002

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Product Type Jaw Crusher
Certifications/Compliance CE Certified
Dimensions (L x W x H) 900 x 450 x 1160 mm
Display Type Scale Gap Width
Electrical Requirements 3/N∼400 V, 50 Hz
For Use With (Application) Chemistry/Plastics, construction materials, engineering/electronics, environment/recycling, geology/metallurgy, glass/ceramics
Height (Metric) 1160 mm
Hertz 50 Hz
IP Rating IP54
Length (Metric) 900 mm
Material Stainless Steel
Model BB 200
Voltage 400 V
Width (Metric) 450 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.