missing translation for 'onlineSavingsMsg'
Learn More

RETSCH BB 200 Model Jaw Crushers

Product Code. 11974202 Shop All Retsch Products
Change view
Click to view available options
Model:
BB 200
BB 200 Version for Integration
Material:
Manganese Steel, Stainless Steel
Stainless Steel
Steel 1.1750, Steel 1.0344
Tungsten Carbide
Tungsten Carbide, Stainless Steel
Electrical Requirements:
230 V, 50 Hz
3∼400 V, 50 Hz
3/N∼400 V, 50 Hz
Voltages on request
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Material Electrical Requirements Unit Size
11974202 BB 200 Tungsten Carbide 3/N∼400 V, 50 Hz Each
10238551 BB 200 Manganese Steel, Stainless Steel 230 V, 50 Hz Each
10598541 BB 200 Manganese Steel, Stainless Steel 3/N∼400 V, 50 Hz Each
10340182 BB 200 Version for Integration Manganese Steel, Stainless Steel Voltages on request Each
10487581 BB 200 Stainless Steel 230 V, 50 Hz Each
10268491 BB 200 Stainless Steel 3/N∼400 V, 50 Hz Each
10400022 BB 200 Version for Integration Stainless Steel Voltages on request Each
10781613 BB 200 Steel 1.1750, Steel 1.0344 230 V, 50 Hz Each
10638751 BB 200 Steel 1.1750, Steel 1.0344 3/N∼400 V, 50 Hz Each
10678931 BB 200 Version for Integration Tungsten Carbide, Stainless Steel Voltages on request Each
11984202 BB 200 Tungsten Carbide 3∼400 V, 50 Hz Each
10360522 BB 200 Tungsten Carbide, Stainless Steel 3/N∼400 V, 50 Hz Each
10004861 BB 200 Tungsten Carbide, Stainless Steel 230 V, 50 Hz Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 11974202 Supplier RETSCH Supplier No. 20.053.0043
 Restricted Item
Estimated Shipment: 08-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Jaw Crusher
Certifications/Compliance CE Certified
Description Jaw Crusher, 1160 H x 450 W x 900mm D, Tungsten Carbide/Tungsten Carbide, 90 x 90mm Jaw Width, 5L Collector Capacity, BB 200 Model, 3/N∼ 400V, 50Hz, 1-phase/3-phase Power Connection, 1.5kW Drive Power, < 90mm Feed Size, <2mm Fineness, Scale Gap Width Display, IP 54
Dimensions (L x W x H) 900 x 450 x 1160 mm
Display Type Scale Gap Width
Electrical Requirements 3/N∼400 V, 50 Hz
For Use With (Application) Chemistry/Plastics, construction materials, engineering/electronics, environment/recycling, geology/metallurgy, glass/ceramics
Height (Metric) 1160 mm
IP Rating IP54
Length (Metric) 900 mm
Material Tungsten Carbide
Model BB 200
Phase 1-phase/3-phase
Voltage 400 V
Width (Metric) 450 mm
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.