missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH BB 200 Model Jaw Crushers
Shop All Retsch Products
Click to view available options
Model:
BB 200
BB 200 Version for Integration
Material:
Manganese Steel, Stainless Steel
Stainless Steel
Steel 1.1750, Steel 1.0344
Tungsten Carbide
Tungsten Carbide, Stainless Steel
Electrical Requirements:
230 V, 50 Hz
3∼400 V, 50 Hz
3/N∼400 V, 50 Hz
Voltages on request
Unit Size:
Each
Specifications
Specifications
| Product Type | Jaw Crusher |
| Certifications/Compliance | CE Certified |
| Dimensions (L x W x H) | 900 x 450 x 1160 mm |
| Electrical Requirements | Voltages on request |
| For Use With (Application) | Suitable for integration in automatic installations |
| Height (Metric) | 1160 mm |
| IP Rating | IP54 |
| Length (Metric) | 900 mm |
| Material | Tungsten Carbide, Stainless Steel |
| Model | BB 200 Version for Integration |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction