missing translation for 'onlineSavingsMsg'
Learn More

RETSCH BB 200 Model Jaw Crushers

Product Code. 10638751 Shop All Retsch Products
Click to view available options
Model:
BB 200
BB 200 Version for Integration
Material:
Manganese Steel, Stainless Steel
Stainless Steel
Steel 1.1750, Steel 1.0344
Tungsten Carbide
Tungsten Carbide, Stainless Steel
Electrical Requirements:
230 V, 50 Hz
3∼400 V, 50 Hz
3/N∼400 V, 50 Hz
Voltages on request
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10638751

Brand: RETSCH 20.053.0018

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Product Type Jaw Crusher
Certifications/Compliance CE Certified
Dimensions (L x W x H) 900 x 450 x 1160 mm
Display Type Scale Gap Width
Electrical Requirements 3/N∼400 V, 50 Hz
For Use With (Application) For grinding without heavy-metal contamination
Height (Metric) 1160 mm
IP Rating IP54
Length (Metric) 900 mm
Material Steel 1.1750, Steel 1.0344
Model BB 200
Phase 1-phase/3-phase
Width (Metric) 450 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.