missing translation for 'onlineSavingsMsg'
Learn More

RETSCH BB 100 Model Jaw Crushers

Product Code. 10399461 Shop All Retsch Products
Change view
Click to view available options
Material:
Manganese Steel, Stainless Steel
Stainless Steel
Steel
Tungsten Carbide
Electrical Requirements:
230 V, 50 Hz
400 V, 50 Hz
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Electrical Requirements unitSize
10399461 Manganese Steel, Stainless Steel 230 V, 50 Hz Each
10476611 Stainless Steel 230 V, 50 Hz Each
10150961 Manganese Steel, Stainless Steel 400 V, 50 Hz Each
10229211 Stainless Steel 400 V, 50 Hz Each
10681012 Steel 400 V, 50 Hz Each
10534872 Steel 230 V, 50 Hz Each
10486611 Tungsten Carbide 230 V, 50 Hz Each
10671012 Tungsten Carbide 400 V, 50 Hz Each
11964202 Tungsten Carbide 400 V, 50 Hz Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 10399461 Supplier RETSCH Supplier No. 20.052.0003

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed for the rapid, effective crushing and pre-crushing of medium-hard, hard, brittle and tough materials. Retsch™ BB 100 Model Jaw Crushers are ideal for sample preparation in laboratories and industrial plants.

  • Excellent crushing performance
  • Wide range of materials for contamination free grinding
  • Wear compensation with zero-point adjustment
  • Continuous gap width setting
  • Overload protection
  • No-rebound feed hopper with quick-release clamp
  • Brake motor with safety switch
  • Easy-to-clean crushing chamber
  • Continuous grinding
  • Connector for dust extraction

Specifications

Product Type Jaw Crusher
Dimensions (L x W x H) 800 x 320 x 960 mm
Display Type Analog
Electrical Requirements 230 V, 50 Hz
For Use With (Application) For pre-crushing hard, brittle products with a degree of hardness >3 on the Mohs' Scale
Height (Metric) 960 mm
Hertz 50 Hz
IP Rating IP54
Length (Metric) 800 mm
Material Manganese Steel, Stainless Steel
Model BB 100
Phase 1-phase motor / 3-phase motor
Voltage 230 V
Watts 750 W
Width (Metric) 320 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.